TP
R&B FABRICATIONS

Shoulder Strap and Organizer, Nylon, 24" W

  • Item # 52YN69
  • My Part #
  • Mfr. Model # RB-HS-100
  • Catalog Page # N/A
  • UNSPSC # 46191603
Shoulder Strap and Organizer, Nylon, 24" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $96.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

R&B hose straps are built tough with quick release hook-and-loop closures, molded rubber grips, Scotchlite reflective trim, and a nylon reinforced spline. Using longer lays allows the hose bundle to be carried over your shoulder or SCBA, while shorter lays can be carried at arms length. R&B hose straps make deploying hose simple in otherwise difficult situations. All hose lengths mentioned are suggested capacity only, size of hose and length of hose lay will determine actual capacity. Length 48", each strap has adjustable circumference of 14-24".

View More

Technical Specs

  • Item Shoulder Strap and Organizer
  • Material Nylon
  • Width 24"
  • Length 48"
  • Color Black/Green
  • For Use With Fire Hose
  • Includes Hook-and-Loop Closure, Rubber Grip
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.