TP
R&B FABRICATIONS

Shoulder Strap and Organizer,Nylon ,38"W

  • Item # 52YN68
  • My Part #
  • Mfr. Model # RB-HOV-200
  • Catalog Page # N/A
  • UNSPSC # 46191603
Shoulder Strap and Organizer,Nylon ,38"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $286.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Hose Vice 200 features an adjustable, removable shoulder strap that can be worn across the body for better balance. Handles have been incorporated into the ends of the four straps, along with 2 molded rubber grips on top. Easily carried by two firefighters. Overall length is 35" and each strap adjusts from 20" to 38". Capacity is 150' or 200' of 1 3/4" hose.

View More

Technical Specs

  • Item Shoulder Strap and Organizer
  • Material Nylon
  • Width 38"
  • Length 35"
  • Color Black/Green
  • For Use With Fire Hose
  • Includes (4) Buckle Closure, Shoulder Strap
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.