Navigation Menu New

Access My Account, Order History, Lists and more here.

52YN45 RB-200RD-XL UNSPSC # 53121705

Tap image to zoom.

Roll over image to zoom.

Red Gear Bag, 1000D Cordura(R), Nylon, Includes Handle, 5,200 cu in Storage Capacity

  • Item # 52YN45
  • Mfr. Model # RB-200RD-XL
  • UNSPSC # 53121705
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Extra Large Gear Bag is a super bag with plenty of room to spare even with boots, bunker pants, a coat, and a helmet stored inside. 1000 denier Cordura nylon.

Technical Specs

  • Item Gear Bag
  • Color Red
  • Material 1000D Cordura(R), Nylon
  • Storage Capacity 5,200 cu in
  • Height 16 in
  • Width 13 in
  • Length 24 in
  • Includes Handle

Extra Large Gear Bag is a super bag with plenty of room to spare even with boots, bunker pants, a coat, and a helmet stored inside. 1000 denier Cordura nylon.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.
Back to Top