TP
R&B FABRICATIONS

Red Gear Bag, Nylon, Includes Handle, Handle Wrap, 11,000 cu in Storage Capacity, 32 in Length

  • Item # 52YN35
  • My Part #
  • Mfr. Model # RB-911IM-RD-N
  • Catalog Page # N/A
  • UNSPSC # 46191609
Red Gear Bag,  Nylon,  Includes Handle, Handle Wrap,  11,000 cu in Storage Capacity,  32 in Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Fire Fighting Clothing and Accessories~Wildland Gear Packs and Bags


$62.09 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • This item is restricted for international sale.

Product Details

Oversized gear bag comes with multiple pockets to fit extra equipment or supplies, including a New Yorker Style Helmet, SCBA Mask, and more. The carrying handles come with a handle wrap to keep handles together for easy carrying. ID Window included. Shoulder Strap #52YN36 sold separately.

View More

Technical Specs

  • Item Gear Bag
  • Color Red
  • Material Nylon
  • Storage Capacity 11,000 cu in
  • Height 16 in
  • Width 17 in
  • Length 32 in
  • Includes Handle, Handle Wrap
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms