TP
R&B FABRICATIONS

Oxygen Cylinder Sleeve, Orange, 16-1/2" L

  • Item # 52YN06
  • My Part #
  • Mfr. Model # RB-250-OR-P
  • Catalog Page # N/A
  • UNSPSC # 42171911
Oxygen Cylinder Sleeve, Orange, 16-1/2" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $131.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Oxygen cylinder bag with padded head for 'D' cylinder. One half inch of high density closed cell foam helps protect the oxygen regulator. Side pocket for mask, nasal cannula, etc. Shoulder carrying strap for attaching to cot rail. Made of heavy duty Cordura nylon.

View More

Technical Specs

  • Item Oxygen Cylinder Sleeve
  • Height 5"
  • Width 5"
  • Length 16-1/2"
  • Material Cordura Nylon
  • Color Orange
  • Closure Type Hook-and-Loop
  • Features Cylinder Bag with Padded Head to Protect Regulator, Hook-and-Loop Straps for Connecting to Bed, Shoulder Strap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.