TP
QA1

Male Studded 440C Stainless Steel Spherical Stainless Steel/PTFE Race Rod End with M8 x 1.25 Right H

  • Item # 39N526
  • My Part #
  • Mfr. Model # MGMR8TS
  • Catalog Page # N/A
  • UNSPSC # 31171508
Male Studded 440C Stainless Steel Spherical Stainless Steel/PTFE Race Rod End with M8 x 1.25 Right H close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Bearings~Spherical Rod Ends

$54.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This steel spherical rod end is engineered to allow pivoting in the housing to compensate for misalignment in industrial applications. It features 52100 steel ball bearing construction, and carbon steel housing to help provide durability in demanding applications. Note: It is not designed for use in automotive or aircraft applications.

View More

Technical Specs

  • Item Stainless Steel/PTFE Race Rod End
  • Type Male Studded
  • Ball 440C Stainless Steel Spherical
  • Thread Right Hand
  • Thread Size M8 x 1.25
  • Stud Length 17.5mm
  • Bearings 440C SS Spherical Ball
  • Housing 300 Series Stainless Steel
  • Construction Follows SAE Specification J1120
  • Dimension A M8 x 1.25
  • Dimension B 12mm
  • Dimension C 17.5mm
  • Dimension E 22.25mm
  • Dimension G 42mm
  • Dimension H 25mm
  • Dimension J 53.125mm
  • Dimension N 12mm
  • Max. Angular Misalignment 28 Degrees
  • Static Radial Load 9118 N
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms