C3
QA1

Male Plain 52100 Steel Spherical Rod End with M6 x 1.0 Left Hand Thread

  • Item # 39N440
  • My Part #
  • Mfr. Model # MCML6
  • Catalog Page # N/A
  • UNSPSC # 31171508
Male Plain 52100 Steel Spherical Rod End with M6 x 1.0 Left Hand Thread close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Transmission~Bearings~Spherical Rod Ends

$11.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.04 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This steel spherical rod end is designed to allow pivoting in the housing to compensate for misalignment in industrial applications. The economical design features a precision-ground, chrome-plated hardened 52100 steel spherical ball bearing, and 1045 carbon steel body, which helps promote durability in harsh environments. Note: Not for automotive or aircraft use.

View More

Technical Specs

  • Item Rod End
  • Type Male Plain
  • Ball 52100 Steel Spherical
  • Thread Left Hand
  • Thread Size M6 x 1.0
  • Inside Dia. 6/6.065mm
  • Bearings 52100 Steel Spherical Ball
  • Housing Low Carbon
  • Construction Follows SAE Specification J1120
  • Dimension A M6 x 1.0
  • Dimension AA 6/6.065mm
  • Dimension E 19mm
  • Dimension G 36mm
  • Dimension H 22mm
  • Dimension J 45.5mm
  • Dimension N 9mm
  • Max. Angular Misalignment 23 Degrees
  • Static Radial Load 7296 N
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms