Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
QUINCY LAB

Digital Incubator, Ambient +2° to 62°(C), Voltage: 115VAC

  • Item # 8VRV4
  • My Part #
  • Mfr. Model # 10-140E
  • Catalog Page # N/A
  • UNSPSC # 41104423
Digital Incubator, Ambient +2° to 62°(C), Voltage: 115VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $714.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This incubator is designed for cultures, test kits, eggs, and biologicals, and as a general purpose warming cabinet. Beakers, flasks, petri dishes, and test tube trays can be processed at the same time. Features include a see-through, tinted acrylic door, a chrome-plated adjustable shelf and fixed bottom shelf, and a laboratory thermometer. It's suitable for use in clinical, industrial, and school laboratories.

View More

Technical Specs

  • Item Incubator
  • Temp. Range (C) Ambient +2 Degrees to 62 Degrees
  • Temp. Range (F) Ambient +4 Degrees to 143 Degrees
  • Capacity (Cu.-Ft.) 0.7
  • Capacity (ML) 20
  • Overall Height 15"
  • Overall Width 13"
  • Overall Depth 11"
  • Digital/Analog Digital
  • Convection Type Gravity
  • Chamber Depth 10"
  • Chamber Height 10"
  • Chamber Width 12"
  • Number of Shelves 2
  • Refrigerated / Non-Refrigerated Non-Refrigerated
  • Chamber Material Aluminum
  • Door Material Acrylic
  • Housing Material Powder Painted Steel
  • Voltage 115VAC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.