Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
QUINCY LAB

2 Cu. Ft. Gravity Analog Oven, 25.5"H x 20" W x 14.25" D

  • Item # 9DWT6
  • Mfr. Model # 30GC OVEN
  • Catalog Page # N/A
  • UNSPSC # 41104502
2 Cu. Ft. Gravity Analog Oven, 25.5"H x 20" W x 14.25" D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $969.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 82.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Analog Oven
  • Convection Type Gravity
  • Temp. Range (C) Ambient 25 Degrees to 232 Degrees
  • Temp. Range (F) Ambient +25 Degrees to 450 Degrees
  • Overall Height 25.5"
  • Overall Width 20"
  • Overall Depth 14.25"
  • Temp. Accuracy +/- 6 Degrees F
  • Chamber Height 16"
  • Chamber Width 18"
  • Chamber Depth 12"
  • Amps 10.5
  • Voltage 115
  • Watts 1200
  • Capacity (Cu.-Ft.) 2
  • Capacity (ML) 57,000
  • Programmable no
  • Chamber Material Aluminized Steel
  • Door Material Steel
  • Housing Material Powder Painted Steel
  • Number of Doors 1
  • Number of Shelves 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.