Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

QUIETCORK

Cork Sheet, Underlayment, 6.0mm T, 24x36 In

  • Item# 4NLW7
  • Mfr. Model# 4NLW7
  • Catalog Page# N/A
  • UNSPSC# 11121606
Cork Sheet,Underlayment,6.0mm T,24x36 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sheet Stock
  • Type Underlayment
  • Material Cork
  • Thickness 6.0mm
  • Width 36"
  • Length 24"
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.