Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
QUIETCOOL

Gable Attic Ventilator, 1560 CFM

  • Item# 22N551
  • Mfr. Model# AFG ES-1500
  • Catalog Page# N/A
  • UNSPSC# 40101502
Gable Attic Ventilator,1560 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $529.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 18.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Attic Ventilator
  • Type Gable Mount
  • Voltage 120
  • Hz 60
  • Amps .25
  • Watts 30
  • RPM 1100
  • CFM @ 0.000-In. SP 1560
  • Max. Attic Area (Sq.-Ft.) 2100
  • Free Air Intake Required (Sq.-Ft.) 2
  • Opening Required (In.) 24 x 12
  • Dome Dia. (In.) 14-1/2
  • Includes Mounting Brackets And J-Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Unbelievably energy efficient attic fan! I got this fan last year because the solar attic fan I installed 3 years ago was next to useless. I almost bought a regular fan from ... some big box retailer... but an electrician friend told me about this fan's low energy consumption. Unbelievable but it works as advertised. Costs more upfront but costs peanuts to run. Highly recommended. June 6, 2012
  • 2016-09-22 T05:59:07.866-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_22N551, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.