Skip Content

ST
QUICKIE

Palmyra Push Broom, Block Size 24", Polypropylene Block Material

  • Item # 53UJ70
  • My Part #
  • Mfr. Model # 536
  • Catalog Page # N/A
  • UNSPSC # 47131604
Push Broom,Head and Handle,24",Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.95 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Floor Tool Type Broom Head and Handle
  • Broom Style Push Broom
  • Sweep Face 24"
  • Trim Length 4-1/8"
  • Basic Bristle Material Natural
  • Specific Bristle Material Palmyra
  • Bristle Color Brown
  • Color Coding System No
  • Broom Handle Material Steel
  • Broom Handle Tip Material Steel
  • Broom Handle Diameter 15/16"
  • Broom Handle Length 60"
  • Broom Handle Color Brown
  • Broom Block Material Plastic
  • Block Size 24"
  • Broom Connection Type Acme Thread
  • Broom Application Rough
  • Broom Grade Heavy-Duty
  • Chemical Resistant No
  • Acid Resistant No
  • Item Push Broom
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.