Navigation Menu New

Access My Account, Order History, Lists and more here.

5LNC1 6410-525-001H UNSPSC # 39121408

Tap image to zoom.

Roll over image to zoom.

Wire Connector, 1/0 Gauge, 1/2 in Stud Size, Tin Plated Copper

  • Item # 5LNC1
  • Mfr. Model # 6410-525-001H
  • UNSPSC # 39121408
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Wire connector has 80% thicker walls and twice the tin plating as the industry standard, for optimum conductivity and corrosion-resistance.

Technical Specs

  • Item Wire Connector
  • Gauge 1/0
  • Stud Size 1/2 in
  • Connection Material Tin Plated Copper
  • Color Black
  • Standards UL Listed

Wire connector has 80% thicker walls and twice the tin plating as the industry standard, for optimum conductivity and corrosion-resistance.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top