Navigation Menu New

Access My Account, Order History, Lists and more here.

5LMJ6 486310-525-001F UNSPSC # 39121432

Tap image to zoom.

Roll over image to zoom.

One-Hole Lug Compression Connector, 1/0 Gauge, 3/8 in Stud Size, Copper, Lug

  • Item # 5LMJ6
  • Mfr. Model # 486310-525-001F
  • UNSPSC # 39121432
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

This heavy wall lug compression connector features copper connection material, and a barrel preloaded with solder and flux.

Technical Specs

  • Item One-Hole Lug Compression Connector
  • Gauge 1/0
  • Stud Size 3/8 in
  • Connection Material Copper
  • Connection Type Lug
  • Color Black
  • Includes Solder and Flux Preloaded Barrel

This heavy wall lug compression connector features copper connection material, and a barrel preloaded with solder and flux.

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top