Navigation Menu New

Access My Account, Order History, Lists and more here.

49EJ91 120173-360-001 UNSPSC # 26111722

Battery Box, Black, 17-3/4" L x10-15/64" W

  • Item # 49EJ91
  • Mfr. Model # 120173-360-001
  • UNSPSC # 26111722
  • Catalog Page # 924 924
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Battery Box, Black, 17-3/4" L x10-15/64" W

  • Item # 49EJ91
  • Mfr. Model # 120173-360-001
  • UNSPSC # 26111722
  • Catalog Page # 924 924
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Battery Box
  • Battery Box Color Black
  • Battery Box Material Polypropylene
  • Fits Battery Size Group Group 24, 27, 31
  • Inside Length 14 1/2 in
  • Inside Width 7 1/4 in
  • Inside Height 10 3/8 in
  • Outside Length 17 3/4 in
  • Outside Width 10 1/4 in
  • Outside Height 10 7/8 in
  • Features Chemical Resistant, Molded Handles, Mountable, Vent Holes
  • Standards Meets US Coast Guard Regulations 183.420 and ABYCE-10.7
Back to Top