TP
QUICK-SLING

Heater Hanger Arm, Steel, For Use With Air Handlers, Furnaces and Unit Heaters, 36" Length

  • Item # 458L31
  • My Part #
  • Mfr. Model # QSWI3001
  • Catalog Page # N/A
  • UNSPSC # 40101818
Heater Hanger Arm,  Steel,  For Use With Air Handlers, Furnaces and Unit Heaters,  36" Length close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Gas Heaters and Accessories~Gas Heater Accessories


$127.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Heater Hanger Arm
  • Material Steel
  • For Use With Air Handlers, Furnaces and Unit Heaters
  • Length 36"
  • Includes Left Arm, Right Arm, U-Bar with Circular Adjustment Plate, H Bracket, Thumb Screw, Wing Nut, Steel and Rubber Washers, Swivel Spreader Arm with Circular Adjustment Plate, 3/4" Pressed-ln Swivel Bolt with Nylon Lock Nut and Cotter Pin
How can we improve our Technical Specifications?

Compliance and Restrictions

None