Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

QUICK MOUNT PV

Cast Aluminum Composition Mount, Includes QBase and Post, Spun Cone Flashing, Counter Flashing, Moun

  • Item# 33Z109
  • Mfr. Model# QMNC A 12
  • Catalog Page# N/A
  • UNSPSC# 60104701
Cast Aluminum Composition Mount, Includes QBase and Post, Spun Cone Flashing, Counter Flashing, Moun close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $521.50 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.6 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The QBase Composition Mount is designed to smoothly fit into the workflow between the trades to install a PV system on a new composition shingle roof, whether for new construction or roof replacement. The QBase Low Slope Mount is a strong off-the-shelf mount for mechanically attaching commercial PV systems to TPO, PVC, EPDM, and built-up asphalt roofs.

View More

Technical Specs

  • Item Composition Mount
  • For Use With Composition or Asphalt Shingle Roofs
  • Height 3.75"
  • Width 12.00"
  • Depth 12.00"
  • Weight 1.38 lb.
  • Includes QBase and Post, Spun Cone Flashing, Counter Flashing, Mounting Hardware and Rack Hardware
  • Material Cast Aluminum
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.