TP
QUICK DAM

Portable Flood Dam, 106" W x 30 ft. L, 1 EA

  • Item # 45ED54
  • My Part #
  • Mfr. Model # QDWGWL-2630
  • Catalog Page # N/A
  • UNSPSC # 24111812
Portable Flood Dam, 106" W x 30 ft. L, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,303.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 91.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quick Damâ„¢ Water Gate is a portable, self-rising water barrier that contains and controls water. Rolls out in desired location. As the flood water arrives, the Water Gate wall rises with the flow. Easy to use, deploy, store, and transport. Requires minimal time and labor. Ideal in emergency situations. Built-in weights plus water weight provides stability and prevents rolling. For every 1 ft. in height, there is a 4 ft. skirt which acts as the anchor to hold in position. Durable and flexible material forms to any surface. Reusable and long lasting. Connects with other units for unlimited lengths. Can be shaped to go around corners to contain or repel water. Straps provided for easy handling. Let gate dry, roll up, and store away for future use. Minimal labor needed in comparison to filling, storing, transporting, deploying, and disposing of dirty heavy sand bags. Army Corps of Engineer Tested and FM Approved. Ideal for flood defense perimeter barrier

View More

Technical Specs

  • Item Portable Flood Dam
  • Material Heavy Duty PVC
  • Height 26-1/2"
  • Length 30 ft.
  • Width 106"
  • Includes Rolled Water-Gate Dam in a bag
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.