Skip Content

TP
QUICK DAM

Manhole Overflow Dam, 48" W x 4 ft. L, 1 EA

  • Item # 45ED56
  • My Part #
  • Mfr. Model # QDWGDP
  • Catalog Page # N/A
  • UNSPSC # 24101907
Manhole Overflow Dam,26"H,4 ft.L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,112.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quick Damâ„¢ presents the solution to manhole overflows. Water-Plug surrounds the drain and lays flat. When water arrives, the walls begin to rise and flow with the oncoming water. Conical shape allows for self deployment in minutes and collects over 2 ft. of water inside. Built-in weights surround inner drain to seal and minimize seepage. Zippered cover contains water to prevent overflow. Use sump pump inside unit to pump, drain, and divert water. Compact, lightweight , easy-to-store plug is reusable and lasts for years.

View More

Technical Specs

  • Item Manhole Overflow Dam
  • Material Heavy Duty PVC
  • Height 26"
  • Length 4 ft.
  • Width 48"
  • Includes Rolled Water Plug in a bag
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.