Skip Content

ST
QUICK DAM

Flood Barrier Combo Kit, 5 ft. Length, 15 PK

  • Item # 49UV32
  • My Part #
  • Mfr. Model # QDGGCO
  • Catalog Page # N/A
  • UNSPSC # 46151505
Flood Barrier Combo Kit,5 ft.L,PK15 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $163.50 / pkg. of 15
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 14.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quick Dam grab and go Flood Control Bucket is ideal for storing and transporting your flood control barriers to the flood site. Barriers absorb, contain .and divert problem flood water. Activate when wet with no sand needed. The inner absorbent turns to gel and creates a barrier, blocking and diverting further water. Grow to full size 3-1/2"H size in minutes. Can be stacked liked a pyramid as needed. Attached smaller wedge prevents barrier from rolling out of position. Compact, lightweight, and quick and easy to deploy. No more filling sandbags. Leave in place for months of ongoing protection. Not for use with salt water. Use for flood control, erosion control, ballistic protection, water removers, ballasts and more.

View More

Technical Specs

  • Item Flood Barrier Combo Kit
  • Closed - Open Closed
  • Material Polypropylene
  • Thickness 14"
  • Height 15"
  • Length 5 ft.
  • Width 14"
  • Weight Capacity 15 lb.
  • Includes Bucket containing 5 - 5ft Flood Barriers & 10 Flood Bags
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.