Skip Content

NC
QUICK DAM

Doorway Flood Gate Extender Kit, Steel, 12 PK

  • Item # 49UV26
  • My Part #
  • Mfr. Model # QDFGSTAN
  • Catalog Page # N/A
  • UNSPSC # 24101907
Doorway Flood Gate Ext Kit,Steel,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $663.85 / pkg. of 12 Offer Ends 04/01/18

Web Price $781.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 35.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quick Damâ„¢ Flood Gate Stanchion Set includes a base unit to be submounted in the ground prior to use. It remains flush with the ground and is safe to drive and walk on while not in use. When flood gates are needed, the stanchion upright will be bolted to the base and the flood gates will be inserted and secured into position. 1 Stanchion Set joins 2 flood gates.

View More

Technical Specs

  • Item Doorway Flood Gate Extender Kit
  • Material Steel
  • Height 27"
  • Length 26"
  • Width 11"
  • Includes Flood Gate Stanchion components & tools
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.