Skip Content

C3
QUICK CABLE

Wheeled 12VDC Battery Jump Starter, Boosting, Charging for Lead Acid

  • Item # 49EK15
  • My Part #
  • Mfr. Model # 604100-396-001
  • Catalog Page # N/A
  • UNSPSC # 26111722
Battery Jump Starter,2 ga Cable,7A Input close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $440.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 31.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Battery Jump Starter
  • Charger Style Wheeled
  • For Battery Voltage 12
  • For Use With Battery Type Lead Acid
  • Charger Function Charging
  • Boost Amps @ Voltage 6A @ 12V
  • Charging Amps @ Voltage 6A @ 12V
  • Automatic/Manual Automatic
  • Charge Type Float
  • Overall Width 19"
  • Overall Height 36"
  • Overall Depth 13"
  • Cable Gauge 2 ga.
  • Cable Length 3-1/2 ft.
  • Test Feature Reverse Polarity, Battery Status, Digital Voltmeter
  • Timer No
  • Material Plastic/Copper
  • Standards ETL, BC
  • Features Requires Installation of A Group 24 Battery to Function
  • Indoor / Outdoor Outdoor
  • Portable Yes
  • CEC Compliant CEC Compliant
  • No. of Batteries Included 0
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.