ST
QUICK CABLE

Terminal Protector,Snap-On,PVC,Black,PK5

  • Item # 2FET5
  • My Part #
  • Mfr. Model # 5704-360-005B
  • Catalog Page # N/A
  • UNSPSC # 39121424
Terminal Protector,Snap-On,PVC,Black,PK5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.40 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Straight Clamp Terminal Protector
  • Gauge 6 to 4 AWG
  • Color Black
  • Connection Type Snap-On
  • Insulation Material PVC
  • Package Quantity 5
  • Features Protects Alternator And Electrical System From Shorts; Reduces The Risk Of Battery Explosion Caused By Sparks; High Temperature Pvc Construction Rated At 190 Degrees F (88 Degrees C); Color Coded For Easy Polarity Identification; Conforms To Sae J1128 Dielectric Specifications - Meets USCG Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.