Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

QUICK CABLE

Ring Terminal Non Insulated, 4 AWG, 10 PK

  • Item# 5LMK9
  • Mfr. Model# 4904-828F
  • Catalog Page# N/A
  • UNSPSC# 39121432
Ring Terminal Non Insulated, 4 AWG, 10 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Ring Terminals

Technical Specs

  • Item Ring Terminal
  • Insulation Type Non Insulated
  • Stud Size 3/8"
  • Wire Range 4 AWG
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Connection Material Copper
  • Standards UL, CUL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms