Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
QUICK CABLE

Battery Charger,18 ga. Cable,Steel,3"D

  • Item # 49EK18
  • My Part #
  • Mfr. Model # BUSPRO-660
  • Catalog Page # N/A
  • UNSPSC # 26111704
Battery Charger,18 ga. Cable,Steel,3"D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Battery Charger
  • Charger Style Mounted
  • For Battery Voltage 12
  • For Use With Battery Type Lead Acid
  • Charger Function Charging
  • Automatic/Manual Automatic
  • Charge Type Smart
  • Charging Amps @ Voltage 30A @ 12V
  • Maintaining Amps @ Voltage 2.5A @ 12V
  • AC Cord Length 6 ft.
  • Input Voltage 110VAC
  • Overall Width 29-1/2"
  • Overall Height 8"
  • Overall Depth 3"
  • Cable Gauge 18 ga.
  • Cable Length 6 ft.
  • Test Feature Automatic Battery Sensing, Station Independent, Charging and Maintenance
  • Timer No
  • Material Steel
  • Standards UL, cUL Listed
  • Portable Yes
  • Indoor / Outdoor Indoor
  • CEC Compliant CEC Compliant
  • Application Battery Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms