ST
QUICK CABLE

Battery Cable, Number of Conductors 1, 1/0, PVC, 25 ft., Black

  • Item # 5NEX1
  • My Part #
  • Mfr. Model # 200106-396-025
  • Catalog Page # N/A
  • UNSPSC # 26121629
Battery Cable,  Number of Conductors 1,  1/0,  PVC,  25 ft.,  Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Wire and Cable~Automotive Wire and Cable


$167.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.57 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Battery cable is an insulated, single-conductor wire that connects electrical components in a vehicle to transmit power to the battery. It is comprised of a positive and negative lead. The positive lead connects the battery to the vehicle's ignition, while the negative lead connects the battery to the vehicle chassis, forming an electric ground. Battery cable is flame-retardant and has a robust jacket that is abrasion-, fuel-, oil-, acid-, and salt-resistant. It is commonly used to replace corroded battery cable in automotive, industrial, and marine applications, as well as jumper cables.

Automotive wire and battery cable are types of flexible, multistrand wire that transfer current from one electrical component in a motor vehicle to another. They can fit into tight spaces and have a smooth, durable jacket that helps ease installation while providing resistance to oil, grease, acids, and moisture. They are typically used to repair or replace faulty wiring in automotive components, such as sensors, brakes, lights, windows, door locks, and batteries.

View More

Technical Specs

  • Item Battery Cable
  • Number of Conductors 1
  • Wire Size 1/0
  • Insulation Material PVC
  • Wire Color Black
  • Length 25 ft.
  • Voltage 60V
  • Trade Designation SGT
  • Conductor Design Stranded
  • Jacket Color Black
  • Conductor Material Copper
  • Temp. Rating -58 Degrees to 221 Degrees F
  • Special Features Resistant to Flame, Abrasion, Fuel, Oil, Acid, and Salt
  • Standards Meets or Exceeds SAE J1127
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms