Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

QUICK CABLE

6 ga. Solid PVC Battery Cable, 600V, Black, 100 ft.

  • Item# 5NEW6
  • Mfr. Model# 200102-396-100
  • Catalog Page# N/A
  • UNSPSC# 26121629
6 ga. Solid PVC Battery Cable, 600V, Black, 100 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Battery Cable
  • Wire Size 6 ga.
  • Spool Length 100 ft.
  • Max. Voltage 600V
  • Wire Color Black
  • Insulation Material PVC
  • Color Black
  • Stranded / Solid Solid
  • Conductor Material Copper
  • Temp. Range Up to 221 Degrees F
  • Features Resistant to Flame, Abrasion, Fuel, Oil, Acid, and Salt
  • Standards Meets or Exceeds SAE J1127
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms