Skip Content

DV
QUICK CABLE

6/12/24VDC Circuit Tester; For Use On Truck and Vehicle Diagnosis

  • Item # 49EK22
  • My Part #
  • Mfr. Model # BVA2100
  • Catalog Page # N/A
  • UNSPSC # 41113642
6/12/24VDC Circuit Tester; For Use On Truck and Vehicle Diagnosis close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Circuit Testers

Technical Specs

  • Item Circuit Tester
  • For Use On Truck,Vehicle Diagnosis
  • Voltage Range 6/12/24VDC
  • Display LCD
  • Visual/Audible Indicators LCD Display
  • Voltage Protection Fuse Protected
  • Maximum Depth 13"
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms