Skip Content

DV
QUEUEWAY

Barrier Post,Gray Post,Black/Silver Belt

  • Item # 52NR91
  • My Part #
  • Mfr. Model # QPLUS-1S-S7
  • Catalog Page # N/A
  • UNSPSC # 46151505
Barrier Post,Gray Post,Black/Silver Belt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Barrier Post with Belt
  • Post Material Metal
  • Post Finish Satin Chrome
  • Post Height 40"
  • Post Dia. 2-1/2"
  • Base Type Basic
  • Base Dia. 14"
  • Base Material Metal
  • Base Finish Satin Chrome
  • Number of Belts 1
  • Belt Length 10 ft.
  • Belt Color Black with Reflective Silver Stripe
  • Belt Message None
  • Belt Width 2"
  • Includes Universal Cassette Clip
  • For Use With Portable Posts
  • Indoor / Outdoor Indoor
  • ADA Compliance No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.