Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Safety Fence: Orange, 4 ft Overall Ht, 100 ft Overall Lg, Polyethylene

Item 
444P12
Mfr. Model 
SLM 4048100 X

Product Details

Catalog Page
N/A
Brand
QUEST
Manufacturer Part Number
SLM 4048100 X
Product Type
Safety Fence
Color
Orange
Material
Polyethylene
Overall Height
4 ft
Overall Length
100 ft
Mesh Shape
Square
Mesh Size
1-1/2 x 1-1/2 in
Breaking Strength
140 lb
UNSPSC
23232101
Country of Origin
Canada (subject to change)
Product Description

Barrier and safety fence sets up a high-visibility perimeter around construction sites and other hazardous areas. Also known as barricade fence, it provides a warning to discourage unauthorized entry.