Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Safety Fence: Green, 4 ft Overall Ht, 50 ft Overall Lg, Polyethylene

Item 
55GY90
Mfr. Model 
DLW 450G

Product Details

Catalog Page
N/A
Brand
QUEST
Manufacturer Part Number
DLW 450G
Product Type
Safety Fence
Color
Green
Material
Polyethylene
Overall Height
4 ft
Overall Length
50 ft
Mesh Shape
Diamond
Mesh Size
1-3/4 x 1-3/4 in
Breaking Strength
140 lb
UNSPSC
30152001
Country of Origin
Canada (subject to change)
Product Description

Barrier and safety fence sets up a high-visibility perimeter around construction sites and other hazardous areas. Also known as barricade fence, it provides a warning to discourage unauthorized entry.