Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

QUEST

Global Sensor, 2 In. Dia.

  • Item# 8CL84
  • Mfr. Model# 56-795
  • Catalog Page# N/A
  • UNSPSC# 41113607
Global Sensor, 2 In. Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Global Sensor
  • Features 2" dia.
  • For Use With Quest WBGT Heat Stress Monitor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.