Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
QUAZITE

PG Underground Enclosure Cover, Blank, For Use With 19-1/4 x 32-1/4 Enclosure

  • Item# 4AWZ7
  • Mfr. Model# PG1730CA0009
  • Catalog Page# N/A
  • Catalog Group# D0958
  • UNSPSC# 39121302
PG Underground Enclosure Cover, Blank, For Use With 19-1/4 x 32-1/4 Enclosure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $350.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 74.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Underground Enclosure Cover
  • Type PG
  • Cover Logo Blank
  • Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2-3/4 UNC
  • Color Gray
  • For Use With 19-1/4 x 32-1/4 Enclosure
  • Description/Special Features For Areas with Non-Deliberate Traffic Only
  • Standards UL listed to ANSI/SCTE 77 2007 Tier 8
  • Dimension 30-1/2" L x 17-1/2" W x 2" D
  • Material Monolithic Polymer Concrete
  • Load Rating 8000 lbs.
  • Cover Pull Slot Size 1/2" x 4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.