Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

QUARTET

Sign Stand, 59" x 9-1/2", 1 EA

  • Item# 30P062
  • Mfr. Model# 7922
  • Catalog Page# N/A
  • UNSPSC# 55121908
Sign Stand, 59" x 9-1/2", 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $335.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 17.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Instantly turn signs, literature, fliers and computer printouts into a customized display with this durable aluminum frame and stand. Ideal for high-traffic environments, the dual-function display panel rotates vertically or horizontally, increasing possibilities for effective displays. The slim footprint fits easily into tight spaces. The modern, upscale design and solid construction help provide maximum style and durability in contemporary environments.

• Durable 11" x 17" aluminum frame with 59" tall stand
• Fits 8.5" x 11" and 11" x 17" documents

View More

Technical Specs

  • Item Sign Stand
  • Material Aluminum
  • Height 59"
  • Width 9-1/2"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.