Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

QUARTET

Sign Holder, Wall, 8-1/2x11, Alum, Silver

  • Item# 2RXK6
  • Mfr. Model# CF8511
  • Catalog Page# 1941
  • UNSPSC# 55121908
Sign Holder,Wall,8-1/2x11,Alum,Silver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $52.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.38 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lightweight frame can easily be wall mounted or set on a tabletop to elevate personalized communication into high-quality displays. Ideal for signage and information that require frequent updates in high-traffic environments, including lobbies, small restaurants, or on-the-go trade shows. Unhinge frame edges with one easy flip to quickly update display in seconds. Fits standard letter-sized paper. 2 metal posts screw into back of frame to create an instant tabletop display or mount to wall for a changeable, permanent display. Innovative frame construction allows updates even when mounted. Glare-reducing frosted plastic overlay shields and protects your messaging. Unique corner caps conceal frame hinges and add a professional finish. Contemporary, rounded-corner aluminum frame complements any environment.

View More

Technical Specs

  • Item Sign Holder
  • Mounting Style Wall Mount
  • Size 8-1/2W x 11"H
  • Overall Height 12"
  • Material Aluminum
  • Color Silver
  • Includes Mounting Hardware and Supports for Desktop Use
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.