C3
QUARTET

Push-Pin Indoor Enclosed Bulletin Board, Cork, 27"H x 30"W, Brown

  • Item # 48LX03
  • My Part #
  • Mfr. Model # EIHC2730
  • Catalog Page # N/A
  • UNSPSC # 44111907
Push-Pin Indoor Enclosed Bulletin Board, Cork, 27"H x 30"W, Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $277.15 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.5 lbs.
Country of Origin Portugal Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Locking hinged doors with shatter-resistant clear acrylic panels let you control what messages are displayed, and help prevent tampering. For indoor use only.

View More

Technical Specs

  • Item Enclosed Bulletin Board
  • Board Style Push-Pin
  • Board Material Cork
  • Width 30"
  • Height 27"
  • Board Frame Material Aluminum
  • Frame Color Silver
  • Board Color Brown
  • Number of Doors 1
  • Door Type Swing
  • Includes Mounting Hardware, (2) Keys
  • Mounting/Mobility Type Wall Mounted
  • Door Material Glass
  • Enclosed Bulletin Board Item Indoor Enclosed Bulletin Board
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.