Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
QUARTET

Push-Pin Bulletin Board, Fabric, 48"H x 72"W, Gray

  • Item # 1YXG8
  • My Part #
  • Mfr. Model # B447A
  • Catalog Page # N/A
  • UNSPSC # 44111907
Push-Pin Bulletin Board, Fabric, 48"H x 72"W, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $523.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 29.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Highly durable and densely woven, this diamond-mesh bulletin board effortlessly secures documents with push pins. The self-healing surface helps eliminate unsightly pin holes and will not fade or crumble like traditional cork boards, even after years of use. The high-density fiberboard backing offers maximum pin-holding power, ensuring documents stay securely posted. Use in high-profile, heavy-use executive offices and conference rooms. The sleek, polished aluminum frame complements a wide range of interiors. The Easy Mountâ„¢ hanging system helps secure the board to wall in multiple places for easy and accurate installation.

View More

Technical Specs

  • Item Bulletin Board
  • Board Material Fabric
  • Board Color Gray
  • Board Frame Material Aluminum/Plastic
  • Width 72"
  • Height 48"
  • Frame Color Silver
  • For Use Indoors
  • Includes 2 Quick Clips
  • Board Style Push-Pin
  • Mounting/Mobility Type Wall Mounted
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.