Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
QUARTET

Presentation Remote w/Laser,Green Beam

  • Item # 30P076
  • My Part #
  • Mfr. Model # 73370
  • Catalog Page # 1353
  • UNSPSC # 45111601
Presentation Remote w/Laser,Green Beam close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $95.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High visibility Class 3a GREEN laser is 7 times brighter than a standard red laser pointer. Designed for large venues, this laser pointer projects a highly visible green dot up to 655 feet. The wireless remote includes Next and Previous buttons to make navigating presentation slides quick and easy. You can present from up to 32 feet away from the computer. The laser pointer/wireless remote connects to a computer using the included wireless USB receiver. The USB can be stored inside the laser pointer when it is not in use. No additional software needed, PC and Mac compatible.

View More

Technical Specs

  • Item Wireless Presentation Remote with Laser Pointer
  • Beam Color Green
  • Class 3A
  • Projection 655 ft.
  • Material Plastic
  • Color Black
  • Includes USB Receiver and (2) AAA Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Presentation Remote w/Laser,Green Beam is rated 2.5 out of 5 by 2.
Rated 1 out of 5 by from No feedback and buttons are reversed Bought two of these. The advance and rewind buttons are reversed so that the button pointing forwards actually backs up a slide. The buttons are touch sensitive and have no "click" feel to let the presenter know they've pressed the button. It's way too easy to advance/rewind unintentionally.The laser is bright
Date published: 2017-04-05
Rated 4 out of 5 by from Does not work with LED surfaces A great pointer but had to return as they do not work on our LED and LCC display walls
Date published: 2015-07-27
  • y_2018, m_7, d_20, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_30P076, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.