C3
QUARTET

Porcelain Chalkboard, Wall Mounted, 36"H x 48"W, Black

  • Item # 30P032
  • My Part #
  • Mfr. Model # PCA304B
  • Catalog Page # N/A
  • UNSPSC # 44111906
Porcelain Chalkboard, Wall Mounted, 36"H x 48"W, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $261.72 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to deliver superior performance in heavy-use, active learning environments, this ultra-durable, ultra-smooth black porcelain chalkboard will not scratch, dent, stain or ghost. The steel backing also gives it a magnetic quality, allowing you to use it as a writing surface and magnetic bulletin board. The anodized, satin-finish aluminum frame with accessory tray helps to complement any interior.

• 3 x 4 ft.
• Wall-mounting/hanging system included
• Cradle to Cradle™ Silver certified porcelain construction

View More

Technical Specs

  • Dry Erase Product Grouping Chalkboard
  • Board Properties Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Board Color Black
  • Dry Erase Height 36"
  • Dry Erase Width 48"
  • Frame Color Silver
  • Board Frame Material Aluminum
  • Frame Material Aluminum
  • Dry Erase Surface Type Porcelain
  • Corner Shape Rectangle
  • Includes Chalk Tray and 50-year Surface Guarantee
  • Item Chalkboard
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.