ST
QUARTET

Plastic Marker Holder, 6-1/2"W, Black

  • Item # 32GU39
  • My Part #
  • Mfr. Model # 85377
  • Catalog Page # 1367
  • UNSPSC # 44111905
Plastic Marker Holder, 6-1/2"W, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $29.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.16 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This convenient marker caddy comes complete with four assorted color Quartet® EnduraGlide® dry-erase markers and one whiteboard eraser. The caddy comes with a detachable hook so that it can be easily connected to the side of a Quartet® Prestige® 2 Whiteboard. Included EnduraGlide® markers are top-performing liquid ink markers that deliver bold color and dry-erase cleanly after each use. Caddy can be attached to the frame of Prestige® 2 whiteboards for easy access.

View More

Technical Specs

  • Item Marker Holder
  • Material Plastic
  • Color Black
  • Height 8-1/4"
  • Width 6-1/2"
  • Depth 3-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.