ST
QUARTET

Plastic Flipchart Hooks, 3-3/4"W, Silver

  • Item # 32GT59
  • My Part #
  • Mfr. Model # 85378
  • Catalog Page # N/A
  • UNSPSC # 44111905
Plastic Flipchart Hooks, 3-3/4"W, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.00 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.07 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Increase the functionality of your whiteboard with these flipchart/easel pad hooks. Designed for use with the Quartet® Prestige® 2 Whiteboard (available separately), the hooks slip easily over the top of the whiteboard frame. A flipchart or easel pad can then be attached onto the front posts. The hooks hold the paper securely in place to create a stable writing platform. With pages elevated, you can increase visibility of notes and drawings for a large audience. Use in meeting spaces as an alternative to an easel. Hooks are silver and come in a set of two.

View More

Technical Specs

  • Item Flipchart Hooks
  • Material Plastic
  • Color Silver
  • Height 1"
  • Width 3-3/4"
  • Depth 1-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.