Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
QUARTET

Magnetic Dry-Erase Planning Board, 72" Width, 48" Height

  • Item# 4XT55
  • Mfr. Model# PP1264
  • Catalog Page# N/A
  • UNSPSC# 44111905
Magnetic Dry-Erase Planning Board, 72" Width, 48" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Planning Board
  • Board Material Magnetic Dry-Erase
  • Columns Across 35
  • Number of Rows 41
  • Board Color White
  • Height 48"
  • Width 72"
  • Frame Material Plastic
  • Frame Color Black
  • Card Holders 400
  • Data Cards 4000
  • Includes (4) Dry-erase Markers (Red, Blue, Green, Black), One Black Water Soluble Marker, An Eraser, Magnetic Strips in White, Blue, Red and Green, Magnetic Cardholders and Data Cards, Magnetic Months, Dates and Days of the Week and Black Self-Stick Letters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.