Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
QUARTET

Metal Multifunction Laser Pointer with 450 ft. Projection and Red Beam

  • Item # 1UEP4
  • My Part #
  • Mfr. Model # MP-2800Q
  • Catalog Page # 1353
  • UNSPSC # 45111601
Metal Multifunction Laser Pointer with 450 ft. Projection and Red Beam close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $63.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For more versatility this presentation pointer works as a Class 2 laser, PDA stylus, ballpoint pen and LED light. Best for small venues, it projects a red dot. Class 2 is safer to use because it is less powerful. However, it is still highly visible in any room condition and can be used on any medium. The durable, all-metal body of the pointer is silver. Stylus is compatible with resistance screen devices only. Four LR41 batteries are included. WARNING: Avoid direct eye exposure.

View More

Technical Specs

  • Item Multifunction Laser Pointer
  • Beam Color Red
  • Class 2
  • Projection 450 ft.
  • Length 6-1/4"
  • Width 3/8"
  • Height 9/16"
  • Material Metal
  • Color Chrome
  • Includes (4) LR41 Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Metal Multifunction Laser Pointer with 450 ft. Projection and Red Beam is rated 4.5 out of 5 by 8.
Rated 5 out of 5 by from Exceptional It's a great tool, plug in & play features - to advance presentations from the palm of you hand.
Date published: 2018-01-19
Rated 5 out of 5 by from Consumer Care I had an issue with my pen. Cannot say enough about the sincerity and helpfulness of Consumer Care. I am not one to write reviews, but felt that the support exceeded my expectations - and for that reason, I would seek out a Quartet product in the future.
Date published: 2016-01-12
Rated 5 out of 5 by from We use this often This 4 function laser pointer is so handy, and great for pointing out important facts when doing a presentation. We have several of these throughout the building.
Date published: 2015-01-10
Rated 2 out of 5 by from Laser malfunction I bought this product and within 3 days, the laser pointer did not function properly. It would come on, fade and go out. Everything else worked fine and the batteries were good so I returned it for a refund because the store did not have a replacement. I would buy another one if it was available.
Date published: 2014-11-22
Rated 5 out of 5 by from This Product is awesome This is an awesome pen to use for my astronomy of the solar system class at KVCC..
Date published: 2014-08-22
Rated 5 out of 5 by from Great Product. Easy to use. The Executive laser pointer is easy to use, convenient for travel ( just drop it into my laptop bag and way we go) The pen writes smooth and the LED light is very bright. We have one in every training room.
Date published: 2014-05-07
Rated 5 out of 5 by from Very useful on my work PDA screen Have been asked by several associates at work were can they buy one. I like the pen option with just a twist. Works great for presentations and working with a PDA.
Date published: 2014-02-09
Rated 4 out of 5 by from Good design, weight, feel, and functionality but the wireless range is only about 20-30 feet and 1 out of 2 had weak lasers. This is the same review that I have posted on Amazon.com and other retailer's sites:I bought two of these. I tried the first one out at the office, and it worked great. The build quality feels solid and well-made. The buttons are easy to feel for, and are not too sensitive, so you don't have to look down during your presentation. Set-up on a computer is nearly instantaneous and works even on heavily locked down conference room computers. The wireless connection works from between 20 and 30 feet away from the computer, depending on the room.I’ve tried it in four different conference rooms, and across my office, with varying range results between about 20 and 30 feet. This range hasn’t been a problem for me yet when giving actual presentations from where I would typically stand, but I would prefer if it had a further range so I didn’t have to worry about it in rooms where the computer is in the back of the room.The class 2 red laser is very bright, but not the obnoxious green light that is the fad right now. I'm not saying that green light lasers don't have a place, like in a large auditorium, but people using them in small conference rooms is absurd and possibly dangerous. The light on this one is red, and very bright for a red laser, but not so bright that it distracts people by bouncing all around the room, like happens when people use green lasers in small conference rooms.So basically, my experience with the first laser I opened is solid. 4 stars or maybe even 5 depending on how much the wireless range matters to you. The problem is, I bought two of these, one for my desk and one for my laptop case, because I give presentations on the road as much as I do in the office. When I got home to set-up and test out the one that I planned to keep in my laptop case, its laser was very dim. I thought that maybe the battery that came with it was dead, so I replaced it with a new battery. No difference, so I thought maybe in some crazy fluke, that battery might be dead too. After testing both batteries with a multi-meter, I confirmed that both batteries were full, and something else must be causing the dimness.The customer service phone hours for Quartet are weekday, business hours, so I used their e-mail form. I will follow up with a phone call on Monday, and will update this review with my experience. The 4 stars I've given them is based on the assumption that they will replace it, hassle free. In fact, I'll probably upgrade it to 5 stars if that is the case and if the range continues not to be an issue in real world use. I do really like the weight, feel, design, and button functionality of this. I just don't feel comfortable giving a 4 or 5 star review to something that has a 50% out-of-box failure rate. If the customer service experience is poor, I’ll downgrade to 2 or 3 stars, based on the combination of the failure rate and how they handle it. If the customer service experience is positive, I’ll leave it at 4 stars, and maybe even upgrade to 5 after I use it in a few more venues and confirm that the range isn’t a problem.
Date published: 2013-11-16
  • y_2018, m_7, d_17, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_8
  • loc_en_US, sid_1UEP4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.