Skip Content

C3
QUARTET

Manual Projection Screen with 84 x 84" Screen Size

  • Item # 1UEN7
  • My Part #
  • Mfr. Model # 684S
  • Catalog Page # 1353
  • UNSPSC # 45111603
Projection Screen,84 x 84 In Viewable close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $445.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 28.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Easy-to-install, high-resolution projection screen enhances impact of important presentations. Matte white surface with black border provides a crisp, precise image. Hangs from wall (with optional wall bracket sold separately) or ceiling and blends into any interior. Reliable, heavy-duty screen retraction springs. Flame retardant and mildew resistant for long-term value. Ideal for multimedia, video, and overhead projections.

View More

Technical Specs

  • Item Manual Projection Screen
  • Screen Size 84 x 84"
  • Mounting Method Wall or Ceiling
  • Screen Color White
  • Screen Material Matte Vinyl
  • Frame Material Steel
  • Overall Width 92-15/16"
  • Overall Height 92-15/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.