Skip Content
NC
QUARTET

Magnetic Letter Bulletin Board, Metal, 18"H x 24"W, Black

  • Item # 30P070
  • Mfr. Model # 901M
  • Catalog Page # N/A
  • UNSPSC # 44111904
Magnetic Letter Bulletin Board, Metal, 18"H x 24"W, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $145.42 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 8.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable magnetic letter board holds letters securely in place to create precise, customized messages in any high-traffic environment. Horizontal ridges keep letters in perfect alignment. Mount to wall simply and securely with the easy-to-use mounting system. Includes set of white, plastic, magnetic letters that stand out on a solid black surface for maximum readability. Grey-finish radius frame with modern detailing blends into any contemporary décor.

View More

Technical Specs

  • Item Bulletin Board
  • Board Material Metal
  • Board Color Black
  • Board Frame Material Aluminum
  • Width 24"
  • Height 18"
  • Frame Color Gray
  • For Use Offices, Schools, Events
  • Includes Mounting Hardware and Magnetic Letters
  • Board Style Magnetic Letter
  • Mounting/Mobility Type Wall Mounted
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.