Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

QUARTET

Magnetic Dry Erase Board, Porcelain, 96" Width, 48" Height

  • Item# 2RXJ4
  • Mfr. Model# 2548
  • Catalog Page# 1938
  • UNSPSC# 44111905
Magnetic Dry Erase Board, Porcelain, 96" Width, 48" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,102.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 72.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ultra-durable, ultra-smooth board with DuraMax® porcelain surface will not scratch, dent, stain, or ghost. Delivers superior performance when collaboration is needed in heavy-use environments. Magnetic surface doubles as bulletin board. Easy-to-clean writing surface requires minimal use of Quartet® cleaning solutions. Unique 4-corner mounting system quickly and easily secures board to wall, vertically or horizontally. Includes repositionable marker tray and 4 Quartet® dry-erase markers.

View More

Technical Specs

  • Item Magnetic Dry Erase Board
  • Board Material Porcelain
  • Board Finish Glossy
  • Board Color White
  • Height 48"
  • Width 96"
  • Depth 1-1/8"
  • Frame Color Silver1
  • Frame Material Aluminum
  • Includes Marker Tray and Black Marker
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.