Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
QUARTET

Gloss-Finish Porcelain In/Out Board, Wall Mounted, 14"H x 11"W, White

  • Item# 2CY52
  • Mfr. Model# 750
  • Catalog Page# 1621
  • UNSPSC# 44111907
Gloss-Finish Porcelain In/Out Board, Wall Mounted, 14"H x 11"W, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $37.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Comprehensive personnel board tracks in/out status and notes for up to 18 employees on ultra-durable, ultra-smooth DuraMax® porcelain surface that will not scratch, dent, stain or ghost. Delivers superior performance when communication is needed in high-profile, heavy-use office environments. Steel-backed porcelain creates magnetic surface for posting related documents. Effectively display information on easy-to-read grid lines with alternating gray shading. Easy-to-clean writing surface requires minimal use of Quartet® cleaning solutions. Easily secure board to wall with included mounting system. Contemporary black plastic frame complements any office décor. Includes magnetic in/out circles, magnetic name strips, self-stick vinyl letters, wet-erase magnetic remark strips and water-soluble marker.

View More

Technical Specs

  • Dry Erase Product Grouping In/Out Board
  • Board Properties Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Dry Erase Surface Type Porcelain
  • Dry Erase Height 14"
  • Dry Erase Width 11"
  • Dry Erase Surface Finish Gloss
  • Includes Magnetic In/Out Circles, Water Soluble Marker
  • Board Frame Material Plastic
  • Frame Color Black
  • Board Color White
  • Item In/Out Board
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.