Skip Content
TP
QUARTET

Gloss-Finish Steel Dry Erase Digital Board, Wall Mounted, 53"H x 72"W, White

  • Item # 48UY24
  • Mfr. Model # SK5372
  • Catalog Page # N/A
  • UNSPSC # 44111905
Gloss-Finish Steel Dry Erase Digital Board, Wall Mounted, 53"H x 72"W, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $2,643.52 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 78.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Quartet® SMART kapp 84 dry erase digital board offers real time sharing and includes a free SMART kapp app that easily connects the whiteboard to your phone or other digital (iOS or Android mobile) device. Board features a thin profile, is a modern alternative to flipcharts, and it allows you to capture your work and share it with up to 250 people via a URL. Take snapshots of your work, save as JPEG or PDF, then use the built-in USB port to share images in Evernote®, Google Drive®, or Dropbox®.
Model has a durable, painted steel dry-erase surface that is stain resistant and it can also be used as a traditional dry-erase board. You can write smoothly with most standard dry-erase markers. Model is ideal for classrooms, office cubicles, and small conference rooms.

View More

Technical Specs

  • Dry Erase Product Grouping Dry Erase Digital Board
  • Board Properties Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Board Color White
  • Dry Erase Height 53"
  • Dry Erase Width 72"
  • Depth 3/8"
  • Dry Erase Surface Finish Gloss
  • Adjustable Height Range Not Adjustable
  • Frame Color White
  • Board Frame Material Plastic
  • Frame Material Plastic
  • Dry Erase Surface Type Steel
  • Corner Shape Square
  • System Requirements iOS or Android Mobile Device
  • Includes Accessory Holder, (4) Dry-Erase Markers, Round Erase and Mounting Hardware
  • Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
  • Item Dry Erase Digital Board
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.