Skip Content

C3
QUARTET

Gloss-Finish Porcelain In/Out Board, Wall Mounted, 23"H x 34"W, White

  • Item # 30P035
  • My Part #
  • Mfr. Model # 33705
  • Catalog Page # 1621
  • UNSPSC # 44111908
In/Out Board,Silver Frame,34 x 23 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $161.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Thin-profile modular whiteboard doubles as bulletin board. Delivers quality performance when planning and organization are needed in any office environment. Innovative mounting system makes side-by-side mounting alignment flawless. You can extend its surface life with regular cleanings using Quartet® cleaning solutions. Group with Quartet Matrix® Modular Whiteboards, Bulletin Boards, and Enclosed Matrix® signage to achieve a complete organization, collaboration and communication system. Easily hang on cubicle walls with Cubicle Partition Hangers (sold separately). Sleek, thin-profile design modernizes any office.

View More

Technical Specs

  • Dry Erase Product Grouping In/Out Board
  • Board Properties Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Dry Erase Surface Type Porcelain
  • Dry Erase Height 23"
  • Dry Erase Width 34"
  • Dry Erase Surface Finish Gloss
  • Includes Black Magnetic In/Out Circles, Dry-Erase Marker, Attachable Marker Tray, and Self-Stick Vinyl Letters
  • Board Frame Material Aluminum
  • Frame Color Silver
  • Board Color White
  • Item In/Out Board
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.