Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
QUARTET

Gloss-Finish Porcelain In/Out Board, Wall Mounted, 18"H x 24"W, Gray

  • Item # 2CY82
  • My Part #
  • Mfr. Model # 781G
  • Catalog Page # 1370
  • UNSPSC # 44111907
Gloss-Finish Porcelain In/Out Board, Wall Mounted, 18"H x 24"W, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $138.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Run your office at optimal efficiency by tracking the status of up to 15 personnel with the Quartet(r) comprehensive in/out personnel system. Magnetic DuraMax(r) Porcelain surface will not scratch, dent, stain or ghost for long-lasting durability. The steel-backed porcelain creates a magnetic surface for posting related documents directly to the planner. The system effectively displays information on the easy-to-read grid lines with alternating grey shading. The mounting system easily secures the board to the wall.

View More

Technical Specs

  • Dry Erase Product Grouping In/Out Board
  • Board Properties Magnetic
  • Mounting/Mobility Type Wall Mounted
  • Dry Erase Surface Type Porcelain
  • Dry Erase Height 18"
  • Dry Erase Width 24"
  • Dry Erase Surface Finish Gloss
  • Includes Magnetic In/Out Circles, Magnetic Name Strips, Self-Stick Vinyl Letters, Wet Erase Magnetic Remark Strips, and Water Soluble Marker
  • Board Frame Material Aluminum
  • Frame Color Black
  • Board Color Gray
  • Item In/Out Board
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.